Sumitomo Electric Hard Metal Turning insert WNMG-LUW

Sebelum PPN:
Rp1.399.900 - Rp2.499.900
Spesifikasi
Chip breakerDouble sided
Clearance Angle (°)0
Cutting areaFinish cutting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeHexagon 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-efficiency finishing breaker with wiper blade.
*Use a holder with a cutting angle of 95°. * Machining program correction not required. CNMG type/WNMG type/CCMT type/CPMT type wiper insert conforms to ISO standards, and no correction of the machining program is required for use. * With the CNMG type, it is possible to obtain a wiper effect even on obtuse angle (100°) corners. *The product image is a representative image.

Ulasan Produk

Tidak ada ulasan