Sumitomo Electric Hard Metal Turning insert VNMG-SX

Sebelum PPN:
Rp2.299.900 - Rp3.199.900
Spesifikasi
Abrasive MaterialsSteel
Chip breakerYes
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.16
Cutting Blade Length (mm)16.6
Cutting areaLight to medium cutting
Inscribed circle IC(mm)9.525
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 35 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Copy processing and step lifting are possible.

Ulasan Produk

Tidak ada ulasan