Sumitomo Electric Hard Metal Turning insert VNMG-FB

Sebelum PPN:
Rp1.799.900 - Rp3.199.900
Spesifikasi
Chip breakerYes
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.16
Cutting Blade Length (mm)16.6
Cutting areamicro cutting
Inscribed circle IC(mm)9.525
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 35 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent chip control and sharpness in low-feed machining. The FB-type chipbreaker for low-feed finishing machining has a variable rake angle design within the nose radius, which increases chip distortion and improves chip breaking.

Ulasan Produk

Tidak ada ulasan