Sumitomo Electric Hard Metal Turning insert TPGT-FC

Sebelum PPN:
Rp2.799.900
Spesifikasi
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.025
Cutting Blade Length (mm)11
Cutting areaFinish cutting
Inscribed circle IC(mm)6.35
MaterialPVD coating
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeEquilateral triangle 60 °
Socket ShapeCylindrical + single-sided chamfer (40° to 60°)
Thickness (mm)3.18
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
Typepositive
With Or Without HoleYes
With or Without BreakerOne side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A three-dimensional breaker with a peripheral polishing type that has excellent chip control and sharpness.
*If the corner radius RE is displayed as "<", it has a negative tolerance.

Ulasan Produk

Tidak ada ulasan