Sumitomo Electric Hard Metal Turning insert TNMG-SU

Sebelum PPN:
Rp1.699.900 - Rp2.399.900
Spesifikasi
Accuracy GradeM
Chip breakerSU
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.08
Cutting Blade Length (mm)16.5
Cutting areaFinish cutting
Inscribed Circle (mm)(IC)9.525
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeEquilateral triangle 60 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Effective for small depth of cut and high feed.
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan