Sumitomo Electric Hard Metal Turning insert TNMG-FE

Sebelum PPN:
Rp1.399.900 - Rp2.399.900
Spesifikasi
Accuracy GradeM
Chip breakerFE
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.08
Cutting Blade Length (mm)16.5
Cutting areamicro cutting
Inscribed Circle (mm)(IC)9.525
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeEquilateral triangle 60 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The finishing main chipbreaker FE type demonstrates stable chip control over a wide range of feeds in the series for machining low-carbon steel and general steel.
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan