Sumitomo Electric Hard Metal Turning Insert SNMG-HM

Sebelum PPN:
Rp2.399.900 - Rp4.499.900
Spesifikasi
Accuracy GradeM
Chip breakerHM
Clearance Angle (°)0
Corner Radius (mm)0.8
Cutting areaMedium to Rough Cutting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeSquare 90 °
Socket ShapeCylindrical hole
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wide, low-resistance M-class handed breaker for medium to rough use.
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan