Sumitomo Electric Hard Metal Turning Insert SNMG-FB

Sebelum PPN:
Rp1.599.900 - Rp2.399.900
Spesifikasi
Accuracy GradeM
Chip breakerFB
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.13
Cutting Blade Length (mm)12.7
Cutting areamicro cutting
Inscribed Circle (mm)(IC)12.7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeSquare 90 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.08
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent chip control and sharpness in low-feed machining. The FB-type chipbreaker for low-feed finishing machining has a variable rake angle design within the nose radius, which increases chip distortion and improves chip breaking.
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan