Sumitomo Electric Hard Metal Turning Insert SNMG-EM

Sebelum PPN:
Rp2.399.900 - Rp10.999.900
Spesifikasi
Accuracy GradeM
Chip breakerEM
Clearance Angle (°)0
Cutting areaMedium to Rough Cutting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeSquare 90 °
Socket ShapeCylindrical hole
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both excellent wear resistance and cutting edge strength are achieved. Achieves both excellent wear resistance and chip disposal, and improves equipment and quality problems caused by unstable tool life and chips in conventional chip breakers.
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan