Sumitomo Electric Hard Metal Turning insert DNMG-MU

Sebelum PPN:
Rp3.299.900 - Rp3.499.900
Spesifikasi
Accuracy GradeM
Chip breakerMU
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.15
Cutting Blade Length (mm)15.5
Cutting areaMedium to Rough Cutting
Inscribed Circle (mm)(IC)12.7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 55 °
Socket ShapeCylindrical hole
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.08
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For high feed with low resistance and economical double-sided use.
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan