Sumitomo Electric Hard Metal Turning insert CNMG-GU

Sebelum PPN:
Rp1.199.900 - Rp4.499.900
Spesifikasi
Accuracy GradeM
Chip breakerWith breaker
Clearance Angle (°)0
Cutting areaMedium cutting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond shape 80 °
Socket ShapeCylindrical hole
SymbolBreaker: GU
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
First recommendation for positive breaker with excellent versatility. The chipbreaker shape design featuring a wide chip pocket improves chip control performance under a wide range of cutting conditions. This prevents tangling of chips during cutting and achieves stable machining. In addition to alloy steel, it can be applied to various work materials such as carbon steel and stainless steel.
*The product image is a representative image.
Feature
=Specification&"
"&Cutting status: continuous to general

Ulasan Produk

Tidak ada ulasan