Sumitomo Electric Hard Metal Turning insert CNMG-FB

Sebelum PPN:
Rp929.900 - Rp2.499.900
Spesifikasi
Accuracy GradeM
Chip breakerFB
Clearance Angle (°)0
Cutting areamicro cutting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond shape 80 °
Socket ShapeCylindrical hole
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent chip control and sharpness in low-feed machining. The FB-type chipbreaker for low-feed finishing machining has a variable rake angle design within the nose radius, which increases chip distortion and improves chip breaking.
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan