Sumitomo Electric Hard Metal Throwaway Tip

Sebelum PPN:
Rp3.999.900 - Rp4.699.900
Spesifikasi
Clearance Angle (°)0[N]
Corner Height Tolerance (mm)±0.025
Cutting areaFinish cutting
Insert Thickness (mm)4.76[04]
Right or Left HandNone [N]
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
TypeNegative
With Or Without HoleYes (cylindrical bore)
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The breaker can also be used to machine various types of difficult-to-cut materials such as titanium alloys and heat-resistant alloys.
It combines excellent wear resistance and chip control, improving equipment and quality problems caused by unstable life and chips that occur with conventional chip breakers.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan