LOVIBOND Waterproof Conductivity Meter SD 325 Con

Sebelum PPN:
Rp43.999.900
Spesifikasi
Auto OffYes
Conductivity Range (ms/cm)0 to 200
Data StorageManual Logger: 1000 data sets (single value by keystroke). Auto. Logger: 10000 data sets (cyclic, time interval: 1 - 3600 s)
DisplayBacklit LCD
Power Supply2 AAA batteries and Micro-USB
Salinity Range (g/kg)0 to 70
TDS (mg/L)0 to 5000
Temperature Range (°C)-5 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rugged, water resistant (IP 67)
PC interface (USB / serial or analog)
Data logger and alarm function (min./max.)
Good Laboratory Practice (GLP-features)
Robust, waterproof (IP67) and portable handheld meter for measuring conductivity, TDS, salinity and temperature. Ease of use and protective arming guarantee safe working, even in extreme environmental conditions.
Feature
Include :
1. Instrument in protective armouring including electrode holder
2. Batteries
3. Conductivity cell LC 12 (measuring range 0-200 mS/cm)
4. Conductivity solutions (1413 µS/cm ; 12.88 mS/cm)
5. Manual
6. Warranty information in case

Ulasan Produk

Tidak ada ulasan