Imao Corporation Urethane Roller

Sebelum PPN:
Rp309.900
Spesifikasi
Dimension D (mm)60
Dimension L (mm)15
Kindsroller
Mass (g)77
Material (main body)Polyurethane Shore A95 Black
PurposeFor batteries
Shading rate15
SpecificationLight load

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for various sliding doors and conveyor rollers.
Light load specifications.
The urethane is integrally formed with a specially shaped bearing to prevent peeling.
Made of urethane, it is quiet when running.

Ulasan Produk

Tidak ada ulasan