Sumitomo Electric Hard Metal Super Multi Drill PHT Type

Sebelum PPN:
Rp2.599.900
Spesifikasi
Abrasive MaterialsCarbon and alloy steel up to 0.28% / Carbon and alloy steel 0.29% and above / Tempered steel / High-hardness steel up to 45HRC / Stainless steel / Cast iron / Ductile cast iron
Drilled hole depth (l/d)3D
Fig1
Flute Length (mm)15.3
LubricatingInternal lubrication type
MaterialACX20
Oil holeYes
Overall Length (mm)68.3
Shank Diameter (mm)3
Surface TreatmentDEX coat
Tip Angle (°)150
Tip Size (mm)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long lifespan.
Environmental measures.
Membrane structure.
The addition of silicon and chromium significantly improves wear resistance, heat resistance, and welding resistance.
Adoption of a composite ultra-multilayer structure improves chipping resistance.
For guide holes.
*The image is a representative image.
Feature
=Specification&"
"&Pilot

Ulasan Produk

Tidak ada ulasan