Sumitomo Electric Hard Metal SumiDrill GDX type

Sebelum PPN:
Rp12.999.900 - Rp14.999.900
Spesifikasi
Abrasive MaterialsM (Stainless steel ◎/Cast iron ◎), P (Carbon steel ◎/Alloy steel ◎), N (High hardness steel up to 45HRC ○)
CoatingCVD coating/PVD coating
LubricatingInternal lubrication type
Oil holeWith (2 holes)
Processing Depth3D
Processing tolerance0~+0.20mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unique groove design achieves both high levels of chip evacuation and holder rigidity.
Processing vibration is significantly suppressed, cutting resistance is reduced, and stable deep hole processing is achieved.
The pocket capacity, which is important for discharge, has been expanded by 59% compared to the previous model.
The design with thickness in the load direction reduces deflection by 35% compared to conventional products.
Internal coolant type for 3D machining depth
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan