Sumitomo Electric Hard Metal Sumidia throwaway tip

Sebelum PPN:
Rp1.799.900 - Rp2.799.900
Spesifikasi
GradeDA150
Particle Size (µm)5
Thickness Tolerance (mm)±0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This material is made by sintering fine diamond particles. The diamond particles are firmly bonded together, providing an excellent balance between machinability and wear resistance.
General finishing of non-ferrous metals.
Finishing of semi-sintered ceramic products and pressed products.
Processing of FRP, hard rubber, and carbon.
Cutting and edge processing of wood, inorganic boards, etc.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan