Sumitomo Electric Hard Metal Sumidia throwaway tip

Sebelum PPN:
Rp1.599.900 - Rp1.999.900
Spesifikasi
Corner Height Tolerance (mm)±0.08~±0.2
GradeDA1090
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.15
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sumidia insert.
It can be used for a wide range of applications, including machining of aluminum alloys, cemented carbide alloys, and hard brittle materials.
DA1090 is a material made of coarse-grained diamonds sintered at high density. It has the highest diamond content and exhibits excellent wear resistance and fracture resistance.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan