Sumitomo Electric Hard Metal Sumiboron throwaway tip

Sebelum PPN:
Rp2.199.900
Spesifikasi
Clearance Angle (°)0[N]
Corner Height Tolerance (mm)±0.15
Cutting edge treatmentStandard cutting edge
GradeBNX20
Hole Diameter (mm)5.16
Inscribed Circle (mm)12.7
Insert Thickness (mm)4.76[04]
Insert UsedDiamond [D]
Number of corners1
Product TypeNegative type/regrinding type
Socket ShapeCylindrical
SymbolCutting edge specification: S01225
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.08
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CBN particles are firmly bonded with a special ceramic binder, and the CBN particles are held in place strongly, providing excellent wear resistance and toughness when cutting hardened steel.
Feature
=Specification&"
"&Non-coated

Ulasan Produk

Tidak ada ulasan