Sumitomo Electric Hard Metal Sumiboron throwaway tip

Sebelum PPN:
Rp619.900 - Rp7.099.900
Spesifikasi
Blade Shape1 corner type
Number of Cutting Edges1
Thickness Tolerance (mm)±0.13
TypeNU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable type that does not require re-grinding, making tool management easy.
The CBN particles are firmly bonded with a special ceramic binder, and the CBN particles are held in place strongly, providing excellent wear resistance and toughness when cutting hardened steel.
*Please use the one-use insert with a cutting depth of 0.5 mm or less.
*The image is a representative image.
Feature
=Specification&"
"&Non-coated

Ulasan Produk

Tidak ada ulasan