Sumitomo Electric Hard Metal Sumiboron throwaway tip

Sebelum PPN:
Rp1.899.900
Spesifikasi
Blade Shape1 corner type
Corner Height Tolerance (mm)±0.025
Cutting edge treatmentStandard cutting edge
GradeNCB100
Number of Cutting Edges1
SymbolCutting edge specification: T01215
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
TypeNU
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable type that does not require re-grinding, making tool management easy.
The cutting edge uses nano-polycrystalline CBN sintered body, which has hardness and thermal conductivity that far exceed those of conventional CBN sintered body.
When machining difficult-to-cut materials such as titanium alloys and cobalt-chromium alloys, it enables highly efficient machining, improved machining accuracy, and an extremely long tool life.
*Please use the one-use insert with a cutting depth of 0.5 mm or less.
*The image is a representative image.
Feature
=Specification&"
"&Non-coated

Ulasan Produk

Tidak ada ulasan