Sumitomo Electric Hard Metal Sumiboron throwaway tip

Sebelum PPN:
Rp2.199.900
Spesifikasi
Blade ShapeMulti-corner type
Clearance Angle (°)0[N]
Corner Height Tolerance (mm)±0.025
Cutting edge treatmentStandard cutting edge
GradeBNC200
Hole Diameter (mm)5.16
Inscribed Circle (mm)12.7
Insert Thickness (mm)4.76[04]
Insert UsedDiamond [D]
Number of Cutting Edges4
Product TypeNegative type/One-use type
Socket ShapeCylindrical
SymbolCutting edge specification: S01225
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
TypeNC
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multiple Sumiboron pieces are brazed to one insert.
Multi-corner one-use inserts are fully ground to a G-class precision specification. In addition, all corners are numbered, making it easy to keep track of used corners.
The combination of a tough, heat-resistant CBN base material and a special ceramic coating achieves longer tool life and improved machining accuracy than conventional CBN tools.
Coated Sumiboron cutting edge specifications have been expanded to provide high-precision machining and burr suppression.
*The image is a representative image.
Feature
=Specification&"
"&Coated

Ulasan Produk

Tidak ada ulasan