Sumitomo Electric Hard Metal Smart Damper for Internal Turning Replaceable Head (for Negative Insert) DTFN Blind Hole Machining (Kepala Holder Bubut)

Sebelum PPN:
Rp6.399.900 - Rp6.699.900
Spesifikasi
ClampDouble clamp
Compatible InsertTN 1604
FunctionInternal lubrication type
Overall Length (mm)40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recommended Tightening Torque (N m)Inserts: 5
Right or Left HandRight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a special damper mechanism, suppresses chattering vibration with a long protrusion of large diameter L/D = 5 to 8. Interchangeable heads allow you to choose from a variety of inserts, both positive and negative. Improved chip control and tool life with internal coolant supply.
for inner diameter
* Left-hand (L) and neutral (N) inserts are compatible with right-hand (R) holders, and right-hand (R) and neutral (N) inserts are compatible with left-hand (L) holders. .

Ulasan Produk

Tidak ada ulasan