Sumitomo Electric Hard Metal SEC-Wave Radius Mill RSE12000R (S) type (shell type metric)

Sebelum PPN:
Rp8.699.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tough cutter that realizes high-efficiency machining of stainless steel and difficult-to-cut materials.
High-efficiency and high-rigidity radius cutter: The wide insert seat surface design that realizes high-efficiency machining of stainless steel, etc. demonstrates excellent durability and is ideal for rough machining of turbine blades such as aircraft.
Lineup of polishing grade and M grade inserts: In addition to polishing grade 4 corners, we have a lineup of economical M grade 8 corners.
The body can be shared by optimizing the fitting surface design.
Adopting a new grade for difficult-to-cut material processing: By adopting the newly developed grade ACS2500 / ACS3000, stable and long life is realized for difficult-to-cut materials such as titanium alloys and Ni-based heat-resistant alloys, and stainless steel processing.
For high-efficiency rough machining of titanium alloys, heat-resistant alloys, and stainless steel
* The insert is not incorporated in the main body.
* Use JIS B1176 "Hexagon socket head cap screw" (M12 x 30-35 mm) for tightening the main body Φ80 mm size arbor.

Ulasan Produk

Tidak ada ulasan