Sumitomo Electric Hard Metal SEC-Wave Radius Mill RSE12000R (S) type (shell type inch)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Bolt (mm)D1:20,D2:14
Depth (mm)(Mounting) 22
Dimension DCX (mm)80
Dimension Dc (mm)68
Keyway Depth7
Keyway Width (mm)12.4
Mass (kg)0.9
Number of Tips8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tough cutter that realizes high-efficiency machining of stainless steel and difficult-to-cut materials.
High-efficiency and high-rigidity radius cutter: The wide insert seat surface design that realizes high-efficiency machining of stainless steel, etc. demonstrates excellent durability and is ideal for rough machining of turbine blades such as aircraft.
Lineup of polishing grade and M grade inserts: In addition to polishing grade 4 corners, we have a lineup of economical M grade 8 corners.
The body can be shared by optimizing the fitting surface design.
Adopting a new grade for difficult-to-cut material processing: By adopting the newly developed grade ACS2500 / ACS3000, stable and long life is realized for difficult-to-cut materials such as titanium alloys and Ni-based heat-resistant alloys, and stainless steel processing.
For high-efficiency rough machining of titanium alloys, heat-resistant alloys, and stainless steel
* The insert is not incorporated in the main body.
* Use JIS B1176 "Hexagon socket head cap screw" (M12 x 30-35 mm) for tightening the main body Φ80 mm size arbor.

Ulasan Produk

Tidak ada ulasan