Sumitomo Electric Hard Metal SEC-Wave Radius Mill General-purpose radius cutter RSXF20000RS type (shell type fine pitch metric)

Sebelum PPN:
Rp12.999.900 - Rp26.999.900
Spesifikasi
Compatible InsertRDET2006M0EN-
Maximum depth of cut (mm)10 (when using 4 corners) / 2.7 (when using 8 corners)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SEC-Wave Radius Mill RSX type has a body design that combines sharp cutting and rigidity to achieve stable machining even on equipment with low clamp rigidity.
Ultra high rake design + high rigidity body design realizes low resistance and low vibration machining.
By adopting a unique positioning mechanism, we have achieved easy corner management with high precision and high operability.
(
Insert sizes 12, 16, and 20 mm can use up to 8 corners, and 8 and 10 mm can use up to 4 corners. )
For cutting steel, stainless steel, cast iron, and difficult-to-cut materials: Can perform various types of machining with high efficiency, such as engraving of molds, inclined machining, and helical machining.
*When selecting a cutter, please check the holder installation size and hole diameter (DCB).
*The insert is not included in the main body.

Ulasan Produk

Tidak ada ulasan