Sumitomo Electric Hard Metal SEC-Wave Mill WFXH08000M type (modular type)

Sebelum PPN:
Rp6.199.900 - Rp7.199.900
Spesifikasi
Compatible InsertSOMT0803○○PZER- ,SOET0803○○PZER-G,SOET0803○○PZFR-S
Cutting Angle (°)15
Dimension L11 (mm)(Biratori) 10
Length (mm)(LS2)5
Maximum depth of cut (mm)1.5
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SEC-Wave Mill WFXH type is a high-efficiency multi-functional cutter that uses inserts for the WFX series and is compatible with high-feed rough machining and a variety of tooling.
Excellent sharpness enables stable and highly efficient machining.
Compatible with a variety of processing. (ramping, helical processing)
A variety of inserts for the WFX series can be used.
For rough machining with high feed rate, high efficiency and multi-functional machining
*Caution when machining corners: In the corners, there will be uncut parts and digging into the expected corner radius shape.
*Blade diameter DC varies depending on the insert used.
*We recommend using inserts with a large corner radius for the WFXH type.
*Please lower the feed rate during plunge machining.
*The insert is not included in the main body.
*Blade diameter DC is the value when an insert with a corner radius of 1.2 is installed.

Ulasan Produk

Tidak ada ulasan