Sumitomo Electric Hard Metal SEC-Wave mill WEZ type For multi-tasking machines (short shank type WEZ11 type)

Sebelum PPN:
Rp3.799.900 - Rp6.799.900
Spesifikasi
Abrasive MaterialsSteel, stainless steel, cast iron, heat-resistant alloys, titanium alloys, high-hardness materials, non-ferrous metals
Cutting Angle (°)90
Maximum Cutting Depth Ap (mm)10
Rake Angle (°)Radial direction: -14 to -18, Axial direction: 6 to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing a versatile cutter for multi-tasking machines.
Appearance for multi-tasking machines: Short shank type (with handle), ideal for multi-tasking machines with low rigidity.
Excellent processing quality: The shank design, which is optimal for ER collets, achieves excellent wall surface accuracy and finished surface quality with high rigidity due to the effect of contact with the end face.
Extensive insert lineup: Supports various processing with excellent sharpness polishing grade breakers, different corner radii, and special grades for work materials.
Ideal for multi-tasking machines with low rigidity, for flat surface cutting / corner cutting / side surface processing / grooving
* The insert is not incorporated in the main body.

Ulasan Produk

Tidak ada ulasan