Sumitomo Electric Hard Metal SEC-Wave Mill WEX1000E type (handled type)

Sebelum PPN:
Rp4.199.900 - Rp7.699.900
Spesifikasi
Compatible InsertAXMT0602○○PD R-
Cutting Angle (°)90
Maximum depth of cut (mm)6
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The low-resistance insert with reinforced cutting edge and high-rigidity body realize stable, high-efficiency machining.
Achieving both sharpness and edge strength and high precision of the cutting edge: Adoption of a unique curved cutting edge improves edge strength and reduces cutting resistance.
The high-precision cutting edge realizes a high-quality machined surface that approaches the finishing area. Smooth machining even with deep groove machining and low rigidity machines.
All models with air holes: Improved chip evacuation with air and coolant.
Highly durable body: Special surface treatment improves corrosion resistance and abrasion resistance. Increased screw size improves clamping force and durability.
High-efficiency multi-blade machining is possible with small machining allowances.
Plane, corner milling, groove, slope, profiling, side, plunge, helical machining
* The insert is not incorporated in the main body.

Ulasan Produk

Tidak ada ulasan