Sumitomo Electric Hard Metal SEC-Sumi Dual Mill Insert for TSX type LNEX1306 PNER-G type

Sebelum PPN:
Rp5.699.900 - Rp7.099.900
Spesifikasi
Chip breakerG type
Clearance Angle (°)0
Cutting Blade Length (mm)13
Cutting edge treatmentE (maru honing)
Height (mm)12.6
Number of corners4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandRight hand
ShapeSquare 90 °
Thickness (mm)6.4
Thickness Tolerance (mm)±0.025
Tolerance of Inscribed Circle (mm)±0.025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting edge design that combines high edge strength and sharpness: By adopting a vertical insert and optimizing the cutting edge shape, we have achieved both high edge strength and sharpness.
Excellent wear resistance and stable long life. Double-sided 4 corner specification.
Wide product lineup: In addition to 2 types of insert sizes and 3 types of breakers, we have a wide range of grades available. Can be used for various processing.
In addition to the newly developed general-purpose grade ACU2500 that can be applied to a variety of work materials, new generation coated grades XCU2500 and XCK2000 are now available.
The lineup includes grades for steel machining "ACP100/ACP200/ACP300", grades for stainless steel machining "ACM200/ACM300", and grades for cast iron machining "ACK200/ACK300", and are compatible with a variety of work materials.
Plane milling, corner milling, side milling, groove milling, hole enlarging (work material: steel, stainless steel, cast iron, difficult-to-cut materials)

Ulasan Produk

Tidak ada ulasan