Sumitomo Electric Hard Metal SEC-Sumi Dual Mill Head

Sebelum PPN:
Rp10.999.900
Spesifikasi
Abrasive MaterialsP (general steel ◎ / tempered steel / die steel ◎ / carbon steel ◎ / alloy steel ◎), M (stainless steel ○), K (cast iron ◎ / ductile cast iron ◎), S (Ti alloy ○ / heat-resistant alloy ○), H (high-hardness steel 45-55HRC ○)
Cutting Angle (°)17
Dimension DCON (mm)17
Dimension L11 (mm)12
Effective Length (mm)40
Flange Diameter (mm)28.5
Length (mm)5
Maximum depth of cut (mm)1.5
Mounting Screw SizeM16
Number of Tips6
Overall Length (mm)63
Processing detailsGrooving ○/Flat high feed ◎/Engraving ○/Tilting ○/Corner cutting ◎/Groove 1 ◎/Flat ◎/Helical ◎/Tilting ◎/Copying ◎/Plunge ◎
Rake Angle (°)-12.5 to -16.5 (radial direction) / -8 (axial direction)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a modular type.
The compound arc-shaped cutting edge allows for both a small cutting angle and a large cutting depth.
A small cutting angle controls cutting resistance in the direction of thrust force. Stable, no chatter even when machining with a long tool overhang.
*The insert is not included in the main body.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan