Sumitomo Electric Hard Metal SEC-Sumi Dual Mill End Mill

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
Abrasive MaterialsP (general steel ◎ / tempered steel / die steel ◎ / carbon steel ◎ / alloy steel ◎), M (stainless steel ○), K (cast iron ◎ / ductile cast iron ◎), S (Ti alloy ○ / heat-resistant alloy ○), H (high-hardness steel 45-55HRC ○)
Cutting Angle (°)17
Maximum depth of cut (mm)1.5
Number of Tips6
Processing detailsGrooving ○/Flat high feed ◎/Engraving ○/Tilting ○/Corner cutting ◎/Groove 1 ◎/Flat ◎/Helical ◎/Tilting ◎/Copying ◎/Plunge ◎

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a patterned type.
The compound arc-shaped cutting edge allows for both a small cutting angle and a large cutting depth.
A small cutting angle controls cutting resistance in the direction of thrust force. Stable, no chatter even when machining with a long tool overhang.
*The insert is not included in the main body.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan