Sumitomo Electric Hard Metal SEC-Sumi Dual Mill DMSW08000M type (modular type)

Sebelum PPN:
Rp7.799.900 - Rp8.999.900
Spesifikasi
Abrasive MaterialsSteel, stainless steel, cast iron, hardened steel
Dimension L11 (mm)10 (Biratori Department)
Effective Length (mm)40
Length (mm)5(LS2)
Mounting Screw SizeM16
Overall Length (mm)63
Spanner Size (mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compound arc-shaped cutting edge makes both small and large cuts compatible. High-efficiency machining with a maximum feed rate of 3.5 mm / t per blade is possible.
The insert is economical with 6 corners on both sides. Uses a 7mm thick with a sense of security.
Achieves good surface roughness without a wiper insert even in high feed machining with a feed rate of 2.0 mm / t or more per blade.
A small depth of cut controls cutting resistance in the direction of back component force. It suppresses chatter in machining with long tool protrusions and enables high efficiency.
High-efficiency roughing of flat surface cutting, corner cutting, side surface processing, grooving, hole expansion processing, inclination processing, and helical processing.
* The insert is not incorporated in the main body.

Ulasan Produk

Tidak ada ulasan