Sumitomo Electric Hard Metal SEC-Sumi Dual Mill DMSL06000M type (modular type)

Sebelum PPN:
Rp5.399.900 - Rp9.899.900
Spesifikasi
Abrasive MaterialsSteel, stainless steel, cast iron, heat-resistant alloy/titanium alloy, hardened steel
Cutting Angle (°)17
Length (mm)LS2:5
Maximum depth of cut (mm)1.5
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compound arc-shaped cutting edge realizes small entering angle and large depth of cut at the same time.
The small entering angle controls cutting resistance in the direction of thrust force. Stable without vibration even when machining with long tool overhang.
Introducing the DMSL type for small diameters. Lineup includes blade diameters starting from Φ16mm.
Highly efficient rough machining including plane milling, corner milling, groove machining, copying machining, inclined machining, plunge machining, and helical machining.
* The insert is not incorporated in the main body.

Ulasan Produk

Tidak ada ulasan