Sumitomo Electric Hard Metal SEC-Sumi Dual Mill Cutter

Sebelum PPN:
Rp9.099.900 - Rp18.999.900
Spesifikasi
Abrasive MaterialsP (general steel ◎ / tempered steel / die steel ◎ / carbon steel ◎ / alloy steel ◎), M (stainless steel ○), K (cast iron ◎ / ductile cast iron ◎), H (high-hardness steel 45-55HRC ○)
Cutting Angle (°)15
Maximum depth of cut (mm)3
Processing detailsGrooving ○/Flat high feed ◎/Engraving ○/Tilting ○/Corner cutting ◎/Groove 1 ◎/Flat ◎/Helical ◎/Tilting ◎/Copying ◎/Plunge ◎
Rake Angle (°)-7 to -10 (radial direction) / -6 (axial direction)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compound arc-shaped cutting edge allows for both a small cutting angle and a large cutting depth.
A small cutting angle controls cutting resistance in the direction of thrust force. Stable, no chatter even when machining with a long tool overhang.
*When selecting a cutter, please check the holder mounting size (DCB). The main body does not come with an insert.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan