Sumitomo Electric Hard Metal SEC-Multi Drill Replaceable Tip Head

Sebelum PPN:
Rp2.099.900 - Rp4.899.900
Spesifikasi
Abrasive MaterialsCarbon and alloy steel up to 0.28% / Carbon and alloy steel 0.29% and above / High-hardness steel up to 45HRC / Stainless steel / Cast iron / Ductile cast iron / Aluminum alloy
CoatingDEX coat
Fig1
GradeACX70
LubricatingInternal lubrication type
Oil holeYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 180° tip angle design allows for a variety of drilling applications.
Improved processing stability.
Membrane structure.
The addition of silicon and chromium significantly improves wear resistance, heat resistance, and welding resistance.
Adoption of a composite ultra-multilayer structure improves chipping resistance.
Ideal for drilling holes on non-flat surfaces and preventing burrs.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan