Sumitomo Electric Hard Metal SEC-Grooving Tool Holder

Sebelum PPN:
Rp5.599.900 - Rp6.199.900
Spesifikasi
Applicable cap screwBX0520
Fig1
Overall Length (mm)125
PlugXP02
Recommended Tightening Torque (N m)5
ScrewsFlat head screw: BX0520 (5.0N.m)
StructureClamp on
WrenchLH040

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Please use the same combination of insert and holder cutting edge width CW.
*Maximum groove depth CDX is the value when grooving.
*The maximum cut-off diameter is the value when using an RE=0.2mm insert.
*Hose sold separately.
*Connector sold separately.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan