Sumitomo Electric Hard Metal SEC-Grooving Tool Holder

Sebelum PPN:
Rp5.599.900 - Rp6.199.900
Spesifikasi
ClampClamp on
Fig1
LubricatingInternal refueling
Overall Length (mm)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For external deep grooving and parting off.
*Please use the same combination of insert and holder cutting edge width CW.
*The maximum cut-off diameter is the value when using an RE=0.2mm insert.
*The maximum groove depth in parentheses is the dimension when using a copying insert (RG type/RN type breaker).
*Maximum groove depth CDX is the value when grooving.
*Hose sold separately.
*Connector sold separately.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan