Sumitomo Electric Hard Metal SEC-External Diameter Tool Holder

Sebelum PPN:
Rp4.599.900
Spesifikasi
ClampDouble clamp type
Clearance Angle (°)0
Compatible InsertCN 2509
Cutting Angle (°)95
Cutting Blade Length (mm)25.8
Cutting Tip Length (mm)40
Fig1
Inscribed Circle (mm)25.4
Insert Thickness (mm)9.52
OffsetYes
Shank Height (mm)40
Shank Length (mm)250
Shank Width (mm)40
ShapeInsert: Diamond [C]
SymbolInsert cutting edge length: 25, Insert clearance angle: N, Shank height: 40, Shank length: S, Shank width: 40, Structure: D, Cutting edge shape: L
Tip (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For general turning, end faces and copying.
*The main unit does not come with a wrench for the base plate.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan