Sumitomo Electric Hard Metal Straight Shank Hard Metal Multidrill Nexio MDE-E Type (Mata Bor Lurus)

Sebelum PPN:
Rp1.599.900 - Rp4.099.900
Spesifikasi
Abrasive MaterialsCarbon and alloy steel up to 0.28% / Carbon and alloy steel 0.29% and above / Tempered steel / High-hardness steel up to 45HRC / Stainless steel / Ti alloy / Heat-resistant steel / Cast iron / Ductile cast iron
Fig1
LubricatingExternal lubrication type
Surface TreatmentNX Coat
Tip Angle (°)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new drill innovation that pursues versatility. Uses the new ACT100 material.
It can process a wide range of materials, from high carbon steel and mold steel to stainless steel, and can perform stable processing even on small machining centers and small lathes.
NX coating using Absotech(R) technology provides excellent wear resistance and heat resistance!
High-quality edges ensure stable shoulder life.
New arc blade design for good chip control.
Achieves excellent hole accuracy and quality!
*The image is a representative image.
Feature
=Specification&"
"&Single Margin

Ulasan Produk

Tidak ada ulasan