Sumitomo Electric Hard Metal Straight Shank Hard Metal Multidrill Nexio MDE-E Type (Mata Bor Lurus)

Sebelum PPN:
Rp1.099.900 - Rp1.799.900
Spesifikasi
Abrasive MaterialsCarbon and alloy steel up to 0.28% / Carbon and alloy steel 0.29% and above / Tempered steel / High-hardness steel up to 45HRC / Stainless steel / Ti alloy / Heat-resistant steel / Cast iron / Ductile cast iron
Fig1
LubricatingExternal lubrication type
MaterialACT100
Surface TreatmentNX Coat
Tip Angle (°)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new drill innovation that pursues versatility. Uses the new ACT100 material.
It can process a wide range of materials, from high carbon steel and mold steel to stainless steel, and can perform stable processing even on small machining centers and small lathes.
Our unique nano-coating technology ensures stable tool life across a wide range of work materials and machining conditions!
NX coating using Absotech(R) technology provides excellent wear resistance and heat resistance!
High-quality edges ensure stable shoulder life.
New arc blade design for good chip control.
Achieves excellent hole accuracy and quality!
*The image is a representative image.
Feature
=Specification&"
"&Single Margin

Ulasan Produk

Tidak ada ulasan