Sumitomo Electric Hard Metal Multi-drill MDH type Internal oil supply type Cutting diameter 13-14mm MDH series

Sebelum PPN:
Rp7.399.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide coated drill for machining steel and cast iron. The effect of the original new thinning shape "RP thinning" improves chip removal, significantly reducing the machining load and enabling stable machining even under high efficiency conditions. The optimized unique cutting edge shape suppresses stress concentration and improves fracture resistance.
Feature
=Specification&"
"&*Blade diameter (mm): 13.6 *Total length (mm): 136.5 *Groove length (mm): 72.5 *Hole depth (L/D): 3 *Effective length (mm): 52.1 *Tip (mm): 2.5 *Shank diameter (mm): 14 *Fig: 1 *Material: ACH70 *Coating: HF coating

Ulasan Produk

Tidak ada ulasan