Sumitomo Electric Hard Metal Multidrill MDA type, cutting diameter 9mm, MDA0900S10H series

Sebelum PPN:
Rp10.999.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new "RD Thinning" shape on the drill tip achieves both high-efficiency machining and hole position accuracy. The adoption of the highly smooth new DLC coating "Aurora Coat X" improves adhesion resistance and reduces tool damage. Tool specifications that are less susceptible to the misaligned cast holes that are unique to cast aluminum alloys improve machining stability.
Feature
=Specification&"
"&*Blade diameter (mm): 9*Hole depth (L/D): 3*Effective length (mm): 30.7*Flute length (mm): 44.2*Total length (mm): 101.2*Tip (mm): 1.2*Shank diameter (mm): 10*Fig: 1

Ulasan Produk

Tidak ada ulasan