Sumitomo Electric Hard Metal Multidrill MDA type, cutting diameter 7.9mm, hole depth L/D 5

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number68-4525-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new thinning shape of the drill bit, "RD Thinning," has achieved both high-efficiency machining and hole position accuracy. The new, highly smooth DLC coating, "Aurora Coat X," has improved adhesion resistance and reduced tool damage. Tool specifications that are less susceptible to the effects of misaligned cast holes, which are unique to cast aluminum alloys, have improved machining stability.
Feature
=Specification&"
"&*Blade diameter (mm): 7.9 *Hole depth (L/D): 5 *Effective length (mm): 53.2 *Flute length (mm): 65.1 *Total length (mm): 119.1 *Tip (mm): 1.1 *Shank diameter (mm): 8 *Fig: 1

Ulasan Produk

Tidak ada ulasan