Sumitomo Electric Hard Metal Micro Multi Drill

Sebelum PPN:
Rp1.799.900 - Rp42.999.900
Spesifikasi
Abrasive MaterialsCarbon and alloy steel up to 0.28% / Carbon and alloy steel 0.29% and above / Stainless steel / Aluminum alloy / Copper alloy
Drilled hole depth (l/d)10D
Fig1
LubricatingExternal lubrication type
MaterialKP011
Overall Length (mm)38
Shank Diameter (mm)3
Surface TreatmentPVD coating/FB coating
Tip Angle (°)120
TypeSmall diameter type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high-precision shank (shank tolerance h3, roundness 0.3 μm or less, cylindricity 0.5 μm or less).
Abrasion resistance has been improved by adopting a newly developed TiAIN-based ultra-thin film coating.
Ideal for processing steel, stainless steel and copper.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan