Sumitomo Electric Hard Metal Micro Long Drill

Sebelum PPN:
Rp3.099.900
Spesifikasi
Abrasive MaterialsCarbon and alloy steel up to 0.28% / Carbon and alloy steel 0.29% and above / Tempered steel / High-hardness steel up to 45HRC / Stainless steel / Ti alloy / Heat-resistant steel / Cast iron / Ductile cast iron / Aluminum alloy
Drilled hole depth (l/d)2D
Fig1
LubricatingInternal lubrication type
MaterialACV70
Oil holeYes
Shank Diameter (mm)3
Surface TreatmentPVD coat
Tip Angle (°)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The "Micro Long Drill" is a drill with oil holes for high-efficiency machining, developed for small-diameter deep-hole drilling. It is a next-generation drill for small-diameter deep-hole drilling that has significantly improved drill strength, a challenge for small-diameter drills.
Long lifespan.
For guide holes.
*The image is a representative image.
Feature
=Specification&"
"&Pilot

Ulasan Produk

Tidak ada ulasan