Sumitomo Electric Hard Metal Insert TPGT-FX

Sebelum PPN:
Rp2.799.900
Spesifikasi
Abrasive MaterialsM (stainless steel)
Accuracy GradeG class
Blade Length l (mm)11
Chip breakerFX
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)0.4
Cutting Blade Length (mm)11
Cutting areaFinish cutting
Maker's Former Part No.TPGG221LFX
MaterialAC530U
Nose Radius r (mm)0.4
Right or Left HandLeft hand
ShapeEquilateral triangle 60 °
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness (mm)3.18
Thickness Tolerance (mm)±0.13
Thickness s (mm)3.18
Tolerance of Inscribed Circle (mm)±0.025
TypePositive
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For finishing with all work materials such as general steel, cast iron, stainless steel! For inner diameter finishing
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan