Sumitomo Electric Hard Metal Insert (for SEC-Grooving Tool GND Type) GCMR(L)-CF Handed

Sebelum PPN:
Rp2.099.900 - Rp2.299.900
Spesifikasi
Blade Thickness Tolerance (mm)±0.08
Chip breakerCF
Corner Radius (mm)0.03
Overall Length (mm)22.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeCut-off (with direction)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Various chip breakers demonstrate excellent chip control performance in various machining.
* Use the same combination of insert and holder edge width CW. *Cannot be used with GNDXL/GNDIS type holders.

Ulasan Produk

Tidak ada ulasan