Sumitomo Electric Hard Metal High-efficiency general-purpose/corner cutting cutter SEC-Sumi Dual Mill DFCM09000E type (handled type, fine pitch)

Sebelum PPN:
Rp7.299.900 - Rp16.999.900
Spesifikasi
Cutting Angle (°)90
Maximum depth of cut (mm)6
Overall Length (mm)130
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided insert with excellent economic efficiency. The unique insert shape provides both sharpness and edge strength.
High-efficiency general-purpose/corner mill cutter SEC-Sumi Dual Mill DFC type has a unique insert shape that provides both excellent sharpness and edge strength, and covers a wide range of applications from high-efficiency machining to finishing machining.
Furthermore, we have expanded the GS type breaker for corner cutting, allowing it to be used in a wide range of applications.
With the DFC type, the flank wear of the insert does not reach the restraint surface, so there is no deterioration in installation accuracy.
90° entering angle makes it suitable for surface and corner milling.
Plane milling, corner milling, side milling
* The insert is not incorporated in the main body.

Ulasan Produk

Tidak ada ulasan